KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 300 psi, 4-1/2In

ASHCROFT| Zoro #: G1214823| Mfr #: 451259SD04L/50312HH04TXCF300#

$331.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: Thermoplastic
Connection Size: 1/2" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214823 Mfr #: 451259SD04L/50312HH04TXCF300#
Liquid Filled: YesGauge Case Material: Thermoplastic
Connection Size: 1/2" FNPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Connection Size: 1/2"Basic Gauge Sensor Material: Stainless Steel
Basic Gauge Lens Material: GlassGauge Primary Range Values: 0 to 300
Connection Location: LowerGauge Application: General Purpose with Seal
Gauge Socket Material: 316 Stainless SteelIncludes: Hastelloy C Seal with Flushing Connection
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: BottomSeries: 1259 with 312HH seal
Basic Gauge Case Material: PlasticGauge Connection Type: FNPT
Gauge Accuracy: +/-0.50%Range: 0 to 300 psi
Calibration Certificate Included: NoGauge Filled With: Halocarbon
Graduations: 50 psiGauge Panel Mountable: No
Gauge Lens Material: GlassGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Smallest Graduation: 2Smallest Graduation: 2 psi
Operating Temp. Range: -70 Degrees to 300 Degrees FBasic Gauge Socket Material: Stainless Steel
Item: Pressure GaugeGauge Case Color: Black
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose with Seal, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., FNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Thermoplastic, Gauge Case Color Black, Calibration Certificate Included No

Reviews