KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 300 psi, 4-1/2In

ASHCROFT| Zoro #: G0629212| Mfr #: 451279AS04L300#

$109.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: No
Connection Size: 1/2" NPT
Pressure and Vacuum Gauge Type: Pressure Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629212 Mfr #: 451279AS04L300#
Liquid Filled: NoConnection Size: 1/2" NPT
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Gauge Connection Location: BottomCase Color: Black
Gauge Connection Size: 1/2"Basic Gauge Sensor Material: Bronze
Connection Location: LowerFor Use With: Media Compatible with Bronze
Basic Gauge Lens Material: GlassGauge Primary Range Values: 0 to 300
Gauge Socket Material: BrassGauge Application: Process
Gauge Sensor Material: Phosphor BronzeBasic Gauge Wetted Parts: Brass / Bronze
Gauge Mounting Method: SurfaceSeries: 1279AS
Basic Gauge Case Material: PlasticGauge Connection Type: MNPT
Gauge Accuracy: +/-0.50%Range: 0 to 300 psi
Calibration Certificate Included: NoGraduations: 50 psi
Gauge Special Options: PLUS!(TM) PerformanceGauge Panel Mountable: Yes
Gauge Lens Material: GlassGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Smallest Graduation: 50Smallest Graduation: 50 psi
Operating Temp. Range: -50 Degrees to 150 Degrees FBasic Gauge Socket Material: Brass
Item: Pressure GaugeGauge Case Color: Black
Country of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Phenolic, Gauge Case Color Black

Reviews