Pressure Gauge, 0 to 300 psi, 4-1/2In

ASHCROFT| Zoro #: G0524955| Mfr #: 451279SS04LXLL300

$165.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Special Options: PLUS!(TM) Performance
Operating Temp. Range: -40 Degrees to 150 Degrees F
Case Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0524955 Mfr #: 451279SS04LXLL300
Gauge Special Options: PLUS!(TM) PerformanceOperating Temp. Range: -40 Degrees to 150 Degrees F
Case Color: BlackGauge Mounting Method: Surface
Gauge Case Color: Stainless SteelBasic Gauge Lens Material: Glass
Gauge Lens Material: GlassGauge Connection Location: Bottom
Connection Location: LowerGauge Accuracy: +/-0.50%
Calibration Certificate Included: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Application: ProcessBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 2Liquid Filled: No
Smallest Graduation: 2 psiBasic Gauge Case Material: Plastic
Gauge Primary Range Units: psiSeries: 1279SS XLL
Graduations: 50 psiGauge Connection Type: MNPT
Basic Gauge Wetted Parts: Stainless SteelBasic Gauge Socket Material: Stainless Steel
Connection Size: 1/2" NPTRange: 0 to 300 psi
Gauge Connection Size: 1/2"Gauge Panel Mountable: Yes
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Values: 0 to 300
Item: Pressure GaugeGauge Sensor Material: 316 Stainless Steel
Gauge Socket Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Phenolic, Gauge Case Color Stainless Steel

Reviews