Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 3000 psi, 2-1/2In

  • Zoro #: G0030703
  • Mfr #: 251009SW02BX6B3000

$127.95

  • Pressure and Vacuum Gauge Type: Pressure Gauge
  • Basic Gauge Sensor Material: Stainless Steel
  • Gauge Connection Size: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02BX6B3000 Specifications

  • Zoro #: G0030703
  • Mfr #: 251009SW02BX6B3000
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Sensor Material: Stainless Steel
Gauge Connection Size: 1/4" Gauge Primary Range Values: 0 to 3000
Range: 0 to 3000 psi Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Socket Material: 316 Stainless Steel Gauge Special Options: PLUS!(TM) Performance
Case Color: Silver Basic Gauge Wetted Parts: Stainless Steel
Gauge Case Material: 304 Stainless Steel Basic Gauge Socket Material: Stainless Steel
Graduations: 500 psi Accuracy: +/- 1% of Span
Item: Pressure Gauge Gauge Sensor Material: 316 Stainless Steel
Gauge Connection Location: Lower Back Gauge Primary Range Smallest Graduation: 50
Series: 1009 Gauge Primary Range Numbered Graduations: 500
Material: 304 Stainless steel Color: Silver
Diameter: 2-3/4" Calibration Certificate Included: No
Gauge Lens Material: Polycarbonate Gauge Accuracy: +/-1.00%
Basic Gauge Case Material: Stainless Steel Connection Size: 1/4" NPT Male
Manufacturers Warranty Length: 5 yr. Connection Location: Lower Back
Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Smallest Graduation: 50 psi
Basic Gauge Lens Material: Plastic Gauge Connection Type: MNPT
Dial Size (In.): 2-1/2 Gauge Primary Range Units: psi
Gauge Case Color: Stainless Steel Length: 2.41"
Max. Pressure (PSI): 3000 Gauge Panel Mountable: No
Gauge Nominal Dial Size: 2-1/2" Liquid Filled: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 3000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BX6B3000