Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 3000 psi, 2-1/2In

  • Zoro #: G0031857
  • Mfr #: 251009SW02BXLL3000

$102.99

  • Gauge Case Color: Stainless Steel
  • Gauge Primary Range Values: 0 to 3000
  • Series: 1009
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02BXLL3000 Specifications

  • Zoro #: G0031857
  • Mfr #: 251009SW02BXLL3000
Gauge Case Color: Stainless Steel Gauge Primary Range Values: 0 to 3000
Series: 1009 Color: Silver
Basic Gauge Case Material: Stainless Steel Gauge Filled With: Glycerin
Diameter: 2-3/4" Gauge Sensor Material: 316 Stainless Steel
Gauge Lens Material: Polycarbonate Dial Size (In.): 2-1/2
Liquid Filled: No Item: Pressure Gauge
Range: 0 to 3000 psi Gauge Primary Range Units: psi
Smallest Graduation: 50 psi Gauge Primary Range Smallest Graduation: 50
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Primary Range Numbered Graduations: 500
Gauge Special Options: PLUS!(TM) Performance Material: 304 Stainless steel
Connection Location: Lower Back Basic Gauge Wetted Parts: Stainless Steel
Basic Gauge Socket Material: Stainless Steel Gauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2-1/2" Basic Gauge Lens Material: Plastic
Graduations: 500 psi Gauge Connection Type: MNPT
Manufacturers Warranty Length: 5 yr. Connection Size: 1/4" NPT Male
Gauge Case Material: 304 Stainless Steel Max. Pressure (PSI): 3000
Case Color: Silver Gauge Connection Location: Lower Back
Operating Temp. Range: -40 Degrees to 150 Degrees F Pressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Sensor Material: Stainless Steel Gauge Panel Mountable: No
Gauge Accuracy: +/-1.00% Gauge Socket Material: 316 Stainless Steel
Length: 2.41" Accuracy: +/- 1% of Span
Calibration Certificate Included: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure gauges help to ensure there are no leaks or pressure changes that could affect the operating condition of the hydraulic system. Ashcroft Pressure Gauge include characteristics like: Range: 0 to 3000 psi, Connection Size: 1/4" NPT, Connection Location: Lower Back.

Reviews of Ashcroft #251009SW02BXLL3000