Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 3000 psi, 2-1/2In

  • Zoro #: G0029836
  • Mfr #: 251009SW02LX6B3000

$100.99

  • Basic Gauge Case Material: Stainless Steel
  • Material: 304 Stainless steel
  • Gauge Panel Mountable: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ashcroft #251009SW02LX6B3000 Specifications

  • Zoro #: G0029836
  • Mfr #: 251009SW02LX6B3000
Basic Gauge Case Material: Stainless Steel Material: 304 Stainless steel
Gauge Panel Mountable: No Gauge Primary Range Numbered Graduations: 500
Basic Gauge Sensor Material: Stainless Steel Diameter: 2-3/4"
Pressure and Vacuum Gauge Type: Pressure Gauge Max. Pressure (PSI): 3000
Basic Gauge Lens Material: Plastic Connection Location: Lower
Gauge Special Options: PLUS!(TM) Performance Gauge Connection Size: 1/4"
Operating Temp. Range: -40 Degrees to 150 Degrees F Range: 0 to 3000 psi
Smallest Graduation: 50 psi Dial Size (In.): 2-1/2
Gauge Nominal Dial Size: 2-1/2" Gauge Lens Material: Polycarbonate
Gauge Primary Range Values: 0 to 3000 Gauge Accuracy: +/-1.00%
Gauge Sensor Material: 316 Stainless Steel Connection Size: 1/4" NPT Male
Basic Gauge Wetted Parts: Stainless Steel Manufacturers Warranty Length: 5 yr.
Gauge Connection Location: Bottom Gauge Primary Range Units: psi
Gauge Primary Range Smallest Graduation: 50 Basic Gauge Socket Material: Stainless Steel
Item: Pressure Gauge Gauge Socket Material: 316 Stainless Steel
Liquid Filled: No Graduations: 500 psi
Series: 1009 Gauge Case Material: 304 Stainless Steel
Color: Silver Case Color: Silver
Gauge Connection Type: MNPT Accuracy: +/- 1% of Span
Gauge Case Color: Stainless Steel Calibration Certificate Included: No
Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LX6B3000