KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 3000 psi, 2-1/2In

ASHCROFT| Zoro #: G0031735| Mfr #: 251009SW02LXLL3000

$107.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Gauge Application: Test
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031735 Mfr #: 251009SW02LXLL3000
Liquid Filled: NoGauge Case Material: 304 Stainless Steel
Gauge Application: TestConnection Size: 1/4" NPT
Gauge Socket Material: 316 Stainless SteelPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Silver
Gauge Primary Range Numbered Graduations: 500Gauge Connection Size: 1/4"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 0 to 3000Connection Location: Lower
Operating Temp. Range: -40 Degrees to 150 Degrees FGauge Sensor Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Series: 1009SW XLLBasic Gauge Case Material: Stainless Steel
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 0 to 3000 psiCalibration Certificate Included: No
Graduations: 500 psiGauge Special Options: PLUS!(TM) Performance
Gauge Panel Mountable: NoGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 50
Smallest Graduation: 50 psiManufacturers Warranty Length: 5 yr.
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Gauge Case Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Stainless Steel

Reviews