Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 3000 psi, 3-1/2In

  • Zoro #: G0031884
  • Mfr #: 351009SW02LXLL 3000#
$98.94
  • Gauge Case Material: 304 Stainless Steel
  • Material: 304 Stainless steel
  • Basic Gauge Lens Material: Plastic
See full product details
This item ships free.

Ashcroft #351009SW02LXLL 3000# Specifications

  • Zoro #: G0031884
  • Mfr #: 351009SW02LXLL 3000#
Gauge Case Material: 304 Stainless Steel Material: 304 Stainless steel
Basic Gauge Lens Material: Plastic Basic Gauge Wetted Parts: Stainless Steel
Liquid Filled: No Connection Location: Lower
Accuracy: +/- 1% of Span Connection Size: 1/4 in NPT
Graduations: 500 psi Range: 0 to 3000 psi
Gauge Primary Range Numbered Graduations: 500 Gauge Connection Location: Bottom
Basic Gauge Socket Material: Stainless Steel Gauge Connection Size: 1/4 in
Gauge Lens Material: Polycarbonate Gauge Primary Range Values: 0 to 3000
Gauge Panel Mountable: No Gauge Socket Material: 316 Stainless Steel
Calibration Certificate Included: No Gauge Special Options: PLUS!(TM) Performance
Gauge Accuracy: +/-1.00% Gauge Primary Range Units: psi
Pressure and Vacuum Gauge Type: Pressure Gauge Max. Pressure (PSI): 3000
Basic Gauge Case Material: Stainless Steel Item: Pressure Gauge
Color: Silver Gauge Sensor Material: 316 Stainless Steel
Dial Size (In.): 3-1/2 Gauge Connection Type: MNPT
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Primary Range Smallest Graduation: 50
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Case Color: Stainless Steel
Gauge Nominal Dial Size: 3 1/2 in Case Color: Silver
Basic Gauge Sensor Material: Stainless Steel Diameter: 3.89"
Smallest Graduation: 50 psi Series: 1009SW
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3 1/2 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #351009SW02LXLL 3000#