Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 3000 psi, 4-1/2In

  • Zoro #: G0028016
  • Mfr #: 45-1082PS 02L 3000

$276.52

  • Connection Size: 1/4" NPT Male
  • Gauge Nominal Dial Size: 4-1/2"
  • Gauge Primary Range Units: psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #45-1082PS 02L 3000 Specifications

  • Zoro #: G0028016
  • Mfr #: 45-1082PS 02L 3000
Connection Size: 1/4" NPT Male Gauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Units: psi Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Primary Range Values: 0 to 3000 Basic Gauge Case Material: Aluminum
Basic Gauge Wetted Parts: Monel Gauge Connection Location: Bottom
Dial Size (In.): 4-1/2 Calibration Certificate Included: No
Material: Epoxy Coated Aluminum Basic Gauge Sensor Material: Monel
Range: 0 to 3000 psi Gauge Accuracy: +/-0.25%
Gauge Panel Mountable: No Color: Black
Graduations: 500 psi Gauge Socket Material: Monel 400
Max. Pressure (PSI): 3000 Smallest Graduation: 10 psi
Series: 1082 Accuracy: +/- 0.25% of Span
Item: Pressure Gauge Gauge Case Color: Black
Gauge Sensor Material: Monel K Basic Gauge Lens Material: Glass
Case Color: Black Gauge Connection Size: 1/4"
Gauge Connection Type: MNPT Liquid Filled: No
Basic Gauge Socket Material: Monel Gauge Primary Range Smallest Graduation: 10
Connection Location: Lower Gauge Application: Test
Gauge Lens Material: Glass Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Numbered Graduations: 500 Gauge Case Material: Epoxy Coated Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Monel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material Epoxy Coated Aluminum, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Black, Calibration Certificate Included No

Reviews of Ashcroft #45-1082PS 02L 3000