DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Gauge, 0 to 3000 psi, 4-1/2In

ASHCROFT| Zoro #: G0689376| Mfr #: 451279SS04LXLL3000

$203.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Special Options: PLUS!(TM) Performance
Operating Temp. Range: -40 Degrees to 150 Degrees F
Case Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689376 Mfr #: 451279SS04LXLL3000
Gauge Special Options: PLUS!(TM) PerformanceOperating Temp. Range: -40 Degrees to 150 Degrees F
Case Color: BlackGauge Mounting Method: Surface
Gauge Case Color: Stainless SteelBasic Gauge Lens Material: Glass
Gauge Lens Material: GlassGauge Connection Location: Bottom
Connection Location: LowerGauge Accuracy: +/-0.50%
Calibration Certificate Included: NoPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Application: ProcessBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 20Liquid Filled: No
Smallest Graduation: 20 psiGauge Primary Range Numbered Graduations: 500
Basic Gauge Case Material: PlasticGauge Primary Range Units: psi
Series: 1279SS XLLGraduations: 500 psi
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Socket Material: Stainless SteelConnection Size: 1/2" NPT
Range: 0 to 3000 psiGauge Connection Size: 1/2"
Gauge Panel Mountable: YesGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Values: 0 to 3000Item: Pressure Gauge
Gauge Sensor Material: 316 Stainless SteelGauge Socket Material: 316 Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 3000, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 20, Gauge Case Material Phenolic/Thermoplastic, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews