Pressure Gauge, 0 to 400 psi, 4-1/2In

ASHCROFT| Zoro #: G1402161| Mfr #: 451279AS04L400#

$105.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: GlassGauge Socket Material: BrassGauge Primary Range Smallest Graduation: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402161 Mfr #: 451279AS04L400#
Basic Gauge Lens Material: GlassGauge Socket Material: Brass
Gauge Primary Range Smallest Graduation: 50Graduations: 50 psi
Liquid Filled: NoCase Color: Black
Calibration Certificate Included: NoConnection Location: Lower
Gauge Nominal Dial Size: 4-1/2"Connection Size: 1/2" NPT
Gauge Connection Location: BottomGauge Special Options: PLUS!(TM) Performance
Basic Gauge Case Material: PlasticGauge Connection Size: 1/2"
Smallest Graduation: 50 psiGauge Mounting Method: Surface
Gauge Sensor Material: Phosphor BronzeGauge Case Color: Black
Gauge Connection Type: MNPTGauge Lens Material: Glass
Gauge Application: ProcessGauge Panel Mountable: Yes
For Use With: Media Compatible with BronzeOperating Temp. Range: -50 Degrees to 150 Degrees F
Gauge Primary Range Units: psiBasic Gauge Wetted Parts: Brass / Bronze
Item: Pressure GaugeSeries: 1279AS
Range: 0 to 400 psiPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Values: 0 to 400Gauge Accuracy: +/-0.50%
Basic Gauge Socket Material: BrassBasic Gauge Sensor Material: Bronze
Country of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 400, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Phenolic, Gauge Case Color Black

Reviews