BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Gauge, 0 to 5 psi, 2-1/2In, 1/4In

ASHCROFT| Zoro #: G0612017| Mfr #: 25 1490A 02L 5 PSI

$50.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0 to 5 psiGauge Case Material: Glass Filled PolysulfoneLiquid Filled: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612017 Mfr #: 25 1490A 02L 5 PSI
Range: 0 to 5 psiGauge Case Material: Glass Filled Polysulfone
Liquid Filled: NoGauge Nominal Dial Size: 2-1/2"
Calibration Certificate Included: NoGraduations: 1 psi
Basic Gauge Socket Material: BrassItem: Pressure Gauge
Pressure and Vacuum Gauge Type: Pressure GaugeConnection Size: 1/4" NPT
Connection Location: LowerGauge Application: Low Pressure
Case Color: BlackBasic Gauge Case Material: Plastic
Basic Gauge Sensor Material: CopperGauge Primary Range Units: psi
Smallest Graduation: 0.1 psiGauge Connection Size: 1/4"
Gauge Primary Range Values: 0 to 5Gauge Connection Location: Bottom
Series: 1490AGauge Sensor Material: Beryllium Copper
Gauge Case Color: BlackBasic Gauge Lens Material: Plastic
Gauge Primary Range Numbered Graduations: 1Basic Gauge Wetted Parts: Brass / Copper
Gauge Accuracy: +/-1.00%Gauge Primary Range Smallest Graduation: 0.1
Operating Temp. Range: -4 Degrees to 140 Degrees FGauge Connection Type: MNPT
Gauge Socket Material: BrassGauge Lens Material: Polycarbonate
Country of Origin (subject to change): United States

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 5, psi, +/-1.00 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Glass Filled Polysulfone, Gauge Primary Range Numbered Graduations 1, Gauge Case Color Black, Calibration Certificate Included No

Reviews