Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pressure Gauge, 0 to 5000 psi, 2-1/2In

  • Zoro #: G0031866
  • Mfr #: 251009SW02BXLL5000
$114.95
  • Gauge Panel Mountable: No
  • Basic Gauge Socket Material: Stainless Steel
  • Diameter: 2-3/4"
See full product details
This item ships free.

Ashcroft #251009SW02BXLL5000 Specifications

  • Zoro #: G0031866
  • Mfr #: 251009SW02BXLL5000
Gauge Panel Mountable: No Basic Gauge Socket Material: Stainless Steel
Diameter: 2-3/4" Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Accuracy: +/-1.00% Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Manufacturers Warranty Length: 5 yr Calibration Certificate Included: No
Series: 1009 Item: Pressure Gauge
Gauge Primary Range Values: 0 to 5000 Gauge Primary Range Units: psi
Color: Silver Gauge Primary Range Numbered Graduations: 500
Range: 0 to 5000 psi Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Connection Size: 1/4 in Basic Gauge Wetted Parts: Stainless Steel
Liquid Filled: No Basic Gauge Lens Material: Plastic
Gauge Lens Material: Polycarbonate Material: 304 Stainless steel
Case Color: Silver Gauge Connection Type: MNPT
Gauge Special Options: PLUS!(TM) Performance Basic Gauge Case Material: Stainless Steel
Gauge Case Color: Stainless Steel Smallest Graduation: 50 psi
Accuracy: +/- 1% of Span Connection Location: Lower Back
Gauge Case Material: 304 Stainless Steel Graduations: 500 psi
Gauge Primary Range Smallest Graduation: 50 Dial Size (In.): 2-1/2
Gauge Sensor Material: 316 Stainless Steel Gauge Connection Location: Lower Back
Connection Size: 1/4 in NPT Gauge Nominal Dial Size: 2 1/2 in
Gauge Socket Material: 316 Stainless Steel Basic Gauge Sensor Material: Stainless Steel
Length: 2.41" Max. Pressure (PSI): 5000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 2 1/2 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Lower Back, 0 to 5000, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 500, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BXLL5000