Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 5000 psi, 2-1/2In

  • Zoro #: G0031656
  • Mfr #: 251009SW02LXLL5000

$87.99

  • Gauge Nominal Dial Size: 2-1/2"
  • Max. Pressure (PSI): 5000
  • Operating Temp. Range: -40 Degrees to 150 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ashcroft #251009SW02LXLL5000 Specifications

  • Zoro #: G0031656
  • Mfr #: 251009SW02LXLL5000
Gauge Nominal Dial Size: 2-1/2" Max. Pressure (PSI): 5000
Operating Temp. Range: -40 Degrees to 150 Degrees F Diameter: 2-3/4"
Basic Gauge Socket Material: Stainless Steel Accuracy: +/- 1% of Span
Range: 0 to 5000 psi Gauge Lens Material: Polycarbonate
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Case Material: 304 Stainless Steel
Gauge Connection Location: Bottom Liquid Filled: No
Gauge Connection Size: 1/4" Item: Pressure Gauge
Gauge Socket Material: 316 Stainless Steel Gauge Connection Type: MNPT
Basic Gauge Lens Material: Plastic Basic Gauge Case Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 50 Gauge Sensor Material: 316 Stainless Steel
Calibration Certificate Included: No Basic Gauge Wetted Parts: Stainless Steel
Basic Gauge Sensor Material: Stainless Steel Graduations: 500 psi
Gauge Primary Range Values: 0 to 5000 Case Color: Silver
Gauge Accuracy: +/-1.00% Connection Size: 1/4" NPT Male
Dial Size (In.): 2-1/2 Gauge Primary Range Numbered Graduations: 500
Color: Silver Gauge Primary Range Units: psi
Series: 1009 Material: 304 Stainless steel
Smallest Graduation: 50 psi Gauge Panel Mountable: No
Connection Location: Lower Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Special Options: PLUS!(TM) Performance Gauge Case Color: Stainless Steel
Manufacturers Warranty Length: 5 yr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Often used in manufacturing plants, pressure gauges or vacuum gauges are used to measure pressure in fluid power machines and are also vital in troubleshooting those machines. This Pressure Gauge includes characteristics like: RANGE: 0 to 5000 psi, COLOR: Silver, MATERIAL: 304 Stainless steel

Reviews of Ashcroft #251009SW02LXLL5000