Ashcroft
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 1009A
Zoro # G6198157
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Accuracy +/-1.0%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black 45-1082PS 02L 3000
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Gray 302089SD02L30#
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SW02LXLL60
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black 452074SD02L600BL
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02L60#
- ASHCROFT 3-1/2In 1/4In 0-300Psi Npt Pressure Gauge 35-1009-SW-02B-300
- ASHCROFT 4-1/2in 1/4in 0-60 PSI NPT Pressure Gauge 45-1009-SL-02L-60#
- ASHCROFT Digital Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver 302032SD20LXBLCYLM200#
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AW02BXCG200# /25310SS02TXCG
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black 113.13.20.600.B
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount G2022-300
- Ashcroft Pressure Gauges