STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 60 psi, 2-1/2In, 1/4In

ASHCROFT| Zoro #: G0029662| Mfr #: 251009AW02B/310SSLXCG60

$156.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 5 yr.
Liquid Filled: No
Gauge Case Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0029662 Mfr #: 251009AW02B/310SSLXCG60
Manufacturers Warranty Length: 5 yr.Liquid Filled: No
Gauge Case Material: 304 Stainless SteelGauge Application: General Purpose with Seal
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Silver
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Stainless Steel
Basic Gauge Lens Material: PlasticGauge Primary Range Values: 0 to 60
Connection Location: Lower BackIncludes: Seal
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: Lower BackSeries: 1009
Basic Gauge Case Material: Stainless SteelGauge Connection Type: MNPT
Gauge Accuracy: +/-1.00%Range: 0 to 60 psi
Calibration Certificate Included: NoGraduations: 5 psi
Gauge Special Options: PLUS!(TM) PerformanceGauge Socket Material: 316 Stainless Steel
Gauge Panel Mountable: NoGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 1
Smallest Graduation: 1 psiOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Gauge Case Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 60, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews