Pressure Gauge, 0 to 60 psi, 3-1/2In, 1/4In

ASHCROFT| Zoro #: G0031945| Mfr #: 351009SW02LXLL60

$133.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031945 Mfr #: 351009SW02LXLL60
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: Stainless SteelConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: Stainless SteelRange: 0 to 60 psi
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 60Gauge Primary Range Smallest Graduation: 1
Graduations: 5 psiBasic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-1.00%Smallest Graduation: 1 psi
Gauge Case Material: 304 Stainless SteelGauge Application: Test
Gauge Nominal Dial Size: 3-1/2"Calibration Certificate Included: No
Case Color: SilverSeries: 1009SW XLL
Manufacturers Warranty Length: 5 yr.Gauge Connection Size: 1/4"
Gauge Sensor Material: 316 Stainless SteelGauge Special Options: PLUS!(TM) Performance
Gauge Socket Material: 316 Stainless SteelBasic Gauge Socket Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 60, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews