KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 60 psi, 3-1/2In, 2In

ASHCROFT| Zoro #: G0031613| Mfr #: 351032S20L 60#

$375.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Liquid Filled: No
Gauge Case Material: 300 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031613 Mfr #: 351032S20L 60#
Basic Gauge Lens Material: PlasticLiquid Filled: No
Gauge Case Material: 300 Stainless SteelConnection Size: 2" Triclamp
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Case Color: SilverGauge Connection Size: 2"
Basic Gauge Sensor Material: Stainless SteelGauge Panel Mountable: No
Gauge Primary Range Values: 0 to 60Connection Location: Lower
Gauge Application: SanitaryGauge Socket Material: 316 Stainless Steel
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: BottomSeries: 1032S
Basic Gauge Case Material: Stainless SteelGauge Connection Type: Triclamp
Gauge Accuracy: +/-1.50%Range: 0 to 60 psi
Calibration Certificate Included: NoGraduations: 5 psi
Gauge Special Options: PLUS!(TM) PerformanceGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 3-1/2"Gauge Primary Range Smallest Graduation: 1
Smallest Graduation: 1 psiOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Gauge Case Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Sanitary, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 2 In., Triclamp, Gauge Connection Location Bottom, 0 to 60, psi, +/-1.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 300 Stainless Steel, Gauge Case Color Stainless Steel

Reviews