Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Gauge, 0 to 60 psi, 4-1/2In, 1/2In

ASHCROFT| Zoro #: G2178321| Mfr #: 451379ASL04L60#

$144.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: 0 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178321 Mfr #: 451379ASL04L60#
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: 0 Degrees to 150 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/2" NPT
Basic Gauge Case Material: PlasticRange: 0 to 60 psi
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Bronze
Gauge Primary Range Values: 0 to 60Gauge Primary Range Smallest Graduation: 5
Graduations: 5 psiBasic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-0.50%Smallest Graduation: 5 psi
Gauge Application: General PurposeFor Use With: Media Compatible with Bronze
Gauge Nominal Dial Size: 4-1/2"Calibration Certificate Included: No
Case Color: BlackSeries: 1379AS
Gauge Filled With: GlycerinGauge Connection Size: 1/2"
Gauge Sensor Material: Phosphor BronzeGauge Socket Material: Brass
Basic Gauge Socket Material: BrassCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 60, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Aluminum, Gauge Case Color Black

Reviews