Pressure Gauge, 0 to 60 psi, 4-1/2In, 1/2In

ASHCROFT| Zoro #: G0317432| Mfr #: 451379SSL04L60#

$162.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: 0 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317432 Mfr #: 451379SSL04L60#
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: 0 Degrees to 150 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/2" NPT
Basic Gauge Case Material: PlasticRange: 0 to 60 psi
Gauge Lens Material: AcrylicBasic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Values: 0 to 60Gauge Primary Range Smallest Graduation: 5
Graduations: 5 psiBasic Gauge Wetted Parts: Stainless Steel
Gauge Accuracy: +/-0.50%Smallest Graduation: 5 psi
Gauge Application: General PurposeFor Use With: Media Compatible with 316L Stainless Steel
Gauge Nominal Dial Size: 4-1/2"Calibration Certificate Included: No
Case Color: BlackSeries: 1379SS
Gauge Filled With: GlycerinGauge Connection Size: 1/2"
Gauge Sensor Material: 316L Stainless SteelGauge Socket Material: 316L Stainless Steel
Basic Gauge Socket Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 60, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Aluminum, Gauge Case Color Black

Reviews