Pressure Gauge, 0 to 60 psi, 6In, 1/4In NPT

ASHCROFT| Zoro #: G0027912| Mfr #: 60-1082AS 02L 60 PSI

$296.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Liquid Filled: No
Gauge Case Material: Epoxy Coated Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027912 Mfr #: 60-1082AS 02L 60 PSI
Basic Gauge Lens Material: GlassLiquid Filled: No
Gauge Case Material: Epoxy Coated AluminumConnection Size: 1/4" NPT
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Primary Range Units: psi
Case Color: BlackGauge Connection Size: 1/4"
Basic Gauge Sensor Material: BronzeGauge Panel Mountable: No
Gauge Primary Range Values: 0 to 60Connection Location: Lower
Gauge Application: TestGauge Socket Material: Brass
Gauge Sensor Material: BronzeBasic Gauge Wetted Parts: Brass / Bronze
Gauge Connection Location: BottomSeries: 1082
Basic Gauge Case Material: AluminumGauge Connection Type: MNPT
Gauge Accuracy: +/-0.25%Range: 0 to 60 psi
Calibration Certificate Included: NoGraduations: 5 psi
Gauge Lens Material: GlassGauge Nominal Dial Size: 6"
Gauge Primary Range Smallest Graduation: 0.2Smallest Graduation: 0.2 psi
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Socket Material: Brass
Item: Pressure GaugeGauge Case Color: Black
Country of Origin (subject to change): United States

Description

Pressure Gauge, Test, 6 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 60, psi, +/-0.25 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Epoxy Coated Aluminum, Gauge Case Color Black

Reviews