Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 600 psi, 2-1/2In

  • Zoro #: G0029705
  • Mfr #: 251009AW02B/310SSLXCG600
$145.14
  • Pressure and Vacuum Gauge Type: Pressure Gauge
  • Liquid Filled: No
  • Item: Pressure Gauge
See full product details
This item ships free.

Ashcroft #251009AW02B/310SSLXCG600 Specifications

  • Zoro #: G0029705
  • Mfr #: 251009AW02B/310SSLXCG600
Pressure and Vacuum Gauge Type: Pressure Gauge Liquid Filled: No
Item: Pressure Gauge Gauge Primary Range Values: 0 to 600
Gauge Case Material: 304 Stainless Steel Includes: Mini Threaded Seals
Gauge Lens Material: Polycarbonate Diameter: 2-3/4"
Operating Temp. Range: -40 Degrees to 150 Degrees F Range: 0 to 600 psi
Color: Silver Graduations: 50 psi
Gauge Case Color: Stainless Steel Manufacturers Warranty Length: 5 yr
Calibration Certificate Included: No Gauge Sensor Material: 316 Stainless Steel
Gauge Socket Material: 316 Stainless Steel Connection Size: 1/4 in NPT
Gauge Connection Type: MNPT Case Color: Silver
Basic Gauge Lens Material: Plastic Max. Pressure (PSI): 600
Gauge Nominal Dial Size: 2 1/2 in Gauge Accuracy: +/-1.00%
Gauge Connection Size: 1/4 in Accuracy: +/- 1% of Span
Gauge Primary Range Smallest Graduation: 10 Gauge Connection Location: Lower Back
Dial Size (In.): 2-1/2 Basic Gauge Sensor Material: Stainless Steel
Gauge Primary Range Units: psi Material: 304 Stainless steel
Connection Location: Lower Back Basic Gauge Case Material: Stainless Steel
Smallest Graduation: 10 psi Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Series: 1009 Length: 2.41"
Gauge Special Options: PLUS!(TM) Performance Basic Gauge Socket Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel Gauge Panel Mountable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, General Purpose with Seal, 2 1/2 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Lower Back, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009AW02B/310SSLXCG600