Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Pressure Gauge, 0 to 600 psi, 2-1/2In

ASHCROFT | Zoro #: G0029601 | Mfr #: 251009AW02L/310SSLXCG600

$ 133.99 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Gauge Connection Location: Bottom
  • Pressure and Vacuum Gauge Type: Pressure Gauge
  • Basic Gauge Case Material: Stainless Steel
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0029601 Mfr #: 251009AW02L/310SSLXCG600
Gauge Connection Location: Bottom Pressure and Vacuum Gauge Type: Pressure Gauge
Basic Gauge Case Material: Stainless Steel Gauge Panel Mountable: No
Gauge Special Options: PLUS!(TM) Performance Gauge Primary Range Units: psi
Connection Size: 1/4" NPT Basic Gauge Lens Material: Plastic
Basic Gauge Sensor Material: Stainless Steel Gauge Filled With: Glycerin
Connection Location: Lower Includes: Mini Diaphragm Seal
Gauge Application: General Purpose with Seal Gauge Primary Range Numbered Graduations: 50
Basic Gauge Wetted Parts: Brass / Stainless Steel Gauge Socket Material: Brass
Gauge Connection Type: MNPT Gauge Primary Range Smallest Graduation: 10
Gauge Sensor Material: 316 Stainless Steel Operating Temp. Range: -40 Degrees to 150 Degrees F
Calibration Certificate Included: No Item: Pressure Gauge
Gauge Case Material: 304 Stainless Steel Basic Gauge Socket Material: Brass
Series: 1009AW Gauge Connection Size: 1/4"
Liquid Filled: Yes Gauge Lens Material: Polycarbonate
Graduations: 50 psi Gauge Primary Range Values: 0 to 600
Smallest Graduation: 10 psi Gauge Accuracy: +/-1.00%
Gauge Case Color: Stainless Steel Gauge Nominal Dial Size: 2-1/2"
Range: 0 to 600 psi Case Color: Silver
Country of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Brass / Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Primary Range Numbered Graduations 50, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews