SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Gauge, 0 to 600 psi, 2-1/2In

ASHCROFT| Zoro #: G0031832| Mfr #: 251009SW02BXLL600

$81.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Primary Range Values: 0 to 600Connection Size: 1/4" NPTBasic Gauge Socket Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031832 Mfr #: 251009SW02BXLL600
Gauge Primary Range Values: 0 to 600Connection Size: 1/4" NPT
Basic Gauge Socket Material: Stainless SteelGraduations: 50 psi
Gauge Panel Mountable: NoConnection Location: Lower Back
Gauge Special Options: PLUS!(TM) PerformanceGauge Application: Test
Smallest Graduation: 10 psiGauge Filled With: Glycerin
Liquid Filled: NoGauge Socket Material: 316 Stainless Steel
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeBasic Gauge Case Material: Stainless Steel
Calibration Certificate Included: NoRange: 0 to 600 psi
Gauge Connection Location: Lower BackGauge Primary Range Smallest Graduation: 10
Gauge Lens Material: PolycarbonateCase Color: Silver
Gauge Case Material: 304 Stainless SteelGauge Nominal Dial Size: 2-1/2"
Gauge Sensor Material: 316 Stainless SteelOperating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Primary Range Units: psiGauge Case Color: Stainless Steel
Manufacturers Warranty Length: 5 yr.Gauge Connection Type: MNPT
Series: 1009Item: Pressure Gauge
Gauge Accuracy: +/-1.00%Basic Gauge Lens Material: Plastic
Basic Gauge Wetted Parts: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews