Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 600 psi, 2-1/2In

  • Zoro #: G0029811
  • Mfr #: 251009SW02LX6B600
$98.73
  • Range: 0 to 600 psi
  • Basic Gauge Case Material: Stainless Steel
  • Accuracy: +/- 1% of Span
See full product details
This item ships free.

Ashcroft #251009SW02LX6B600 Specifications

  • Zoro #: G0029811
  • Mfr #: 251009SW02LX6B600
Range: 0 to 600 psi Basic Gauge Case Material: Stainless Steel
Accuracy: +/- 1% of Span Basic Gauge Socket Material: Stainless Steel
Max. Pressure (PSI): 600 Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Nominal Dial Size: 2 1/2 in Gauge Sensor Material: 316 Stainless Steel
Manufacturers Warranty Length: 5 yr Gauge Connection Size: 1/4 in
Gauge Case Material: 304 Stainless Steel Gauge Accuracy: +/-1.00%
Graduations: 50 psi Series: 1009
Basic Gauge Wetted Parts: Stainless Steel Calibration Certificate Included: No
Smallest Graduation: 10 psi Connection Location: Lower
Dial Size (In.): 2-1/2 Gauge Primary Range Values: 0 to 600
Gauge Socket Material: 316 Stainless Steel Diameter: 2-3/4"
Gauge Primary Range Units: psi Color: Silver
Gauge Case Color: Stainless Steel Liquid Filled: No
Gauge Special Options: PLUS!(TM) Performance Gauge Primary Range Smallest Graduation: 10
Material: 304 Stainless steel Case Color: Silver
Basic Gauge Sensor Material: Stainless Steel Gauge Connection Type: MNPT
Gauge Connection Location: Bottom Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Connection Size: 1/4 in NPT Basic Gauge Lens Material: Plastic
Gauge Lens Material: Polycarbonate Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Panel Mountable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Oxygen Service Cleaned, 2 1/2 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LX6B600