Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Gauge, 0 to 600 psi, 2-1/2In
  • Zoro #: G0031717
  • Mfr #: 251009SW02LXLL600
$87.99
  • Gauge Primary Range Units: psi
  • Basic Gauge Case Material: Stainless Steel
  • Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
See full product details
This item ships free.

Ashcroft #251009SW02LXLL600 Specifications

  • Zoro #: G0031717
  • Mfr #: 251009SW02LXLL600
Gauge Primary Range Units: psi Basic Gauge Case Material: Stainless Steel
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Primary Range Smallest Graduation: 10
Diameter: 2-3/4" Graduations: 50 psi
Gauge Panel Mountable: No Connection Location: Lower
Smallest Graduation: 10 psi Basic Gauge Lens Material: Plastic
Color: Silver Case Color: Silver
Series: 1009SW XLL Accuracy: +/- 1% of Span
Gauge Socket Material: 316 Stainless Steel Gauge Filled With: Glycerin
Manufacturers Warranty Length: 5 yr. Dial Size (In.): 2-1/2
Connection Size: 1/4" NPT Male Gauge Connection Size: 1/4"
Gauge Primary Range Values: 0 to 600 Material: 304 Stainless steel
Gauge Special Options: PLUS!(TM) Performance Basic Gauge Sensor Material: Stainless Steel
Max. Pressure (PSI): 600 Basic Gauge Wetted Parts: Stainless Steel
Gauge Nominal Dial Size: 2-1/2" Gauge Case Material: 304 Stainless Steel
Range: 0 to 600 psi Liquid Filled: Yes
Gauge Accuracy: +/-1.00% Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F Gauge Case Color: Stainless Steel
Gauge Lens Material: Polycarbonate Gauge Sensor Material: 316 Stainless Steel
Calibration Certificate Included: No Basic Gauge Socket Material: Stainless Steel
Gauge Connection Type: MNPT Pressure and Vacuum Gauge Type: Pressure Gauge
Gauge Connection Location: Bottom Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02LXLL600