Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Gauge, 0 to 600 psi, 3-1/2In

  • Zoro #: G0031981
  • Mfr #: 351009SW02LXLL600
$104.49 40% off
$62.52
  • Gauge Connection Size: 1/4 in
  • Liquid Filled: No
  • Gauge Nominal Dial Size: 3 1/2 in
See full product details
Orders over $75 ship free.

Ashcroft #351009SW02LXLL600 Specifications

  • Zoro #: G0031981
  • Mfr #: 351009SW02LXLL600
Gauge Connection Size: 1/4 in Liquid Filled: No
Gauge Nominal Dial Size: 3 1/2 in Smallest Graduation: 10 psi
Gauge Socket Material: 316 Stainless Steel Operating Temp. Range: -40 Degrees to 150 Degrees F
Range: 0 to 600 psi Gauge Connection Location: Bottom
Gauge Filled With: Glycerin Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Pressure and Vacuum Gauge Type: Pressure Gauge Basic Gauge Sensor Material: Stainless Steel
Basic Gauge Lens Material: Plastic Basic Gauge Wetted Parts: Stainless Steel
Diameter: 3.89" Gauge Lens Material: Polycarbonate
Gauge Sensor Material: 316 Stainless Steel Max. Pressure (PSI): 600
Manufacturers Warranty Length: 5 yr Gauge Case Color: Stainless Steel
Gauge Primary Range Values: 0 to 600 Accuracy: +/- 1% of Span
Gauge Primary Range Units: psi Item: Pressure Gauge
Basic Gauge Case Material: Stainless Steel Gauge Case Material: 304 Stainless Steel
Connection Size: 1/4 in NPT Gauge Accuracy: +/-1.00%
Gauge Special Options: PLUS!(TM) Performance Graduations: 50 psi
Series: 1009SW XLL Calibration Certificate Included: No
Dial Size (In.): 3-1/2 Gauge Panel Mountable: No
Color: Silver Material: 304 Stainless steel
Connection Location: Lower Case Color: Silver
Gauge Primary Range Smallest Graduation: 10 Basic Gauge Socket Material: Stainless Steel
Gauge Connection Type: MNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Gauge, Test, 3 1/2 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 10, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #351009SW02LXLL600