BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Gauge, 0 to 600 psi, 4-1/2In

ASHCROFT| Zoro #: G0893051| Mfr #: 451259SD04L/50312SS04TXCG600#

$284.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Case Material: ThermoplasticBasic Gauge Case Material: PlasticBasic Gauge Wetted Parts: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893051 Mfr #: 451259SD04L/50312SS04TXCG600#
Gauge Case Material: ThermoplasticBasic Gauge Case Material: Plastic
Basic Gauge Wetted Parts: Stainless SteelBasic Gauge Lens Material: Glass
Gauge Connection Location: BottomGauge Primary Range Smallest Graduation: 5
Includes: 316 Stainless Steal Seal with Flushing ConnectionGauge Sensor Material: 316 Stainless Steel
Gauge Mounting Method: SurfaceGauge Primary Range Units: psi
Gauge Lens Material: GlassSeries: 1259 with 312SS seal
Gauge Case Color: BlackRange: 0 to 600 psi
Gauge Application: ProcessCalibration Certificate Included: No
Liquid Filled: YesGauge Filled With: Glycerin
Basic Gauge Sensor Material: Stainless SteelItem: Pressure Gauge
Gauge Accuracy: +/-0.50%Smallest Graduation: 5 psi
Connection Location: LowerCase Color: Black
Connection Size: 1/2" FNPTGauge Connection Type: FNPT
Gauge Connection Size: 1/2"Basic Gauge Socket Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Nominal Dial Size: 4-1/2"
Gauge Panel Mountable: YesGraduations: 50 psi
Gauge Socket Material: 316 Stainless SteelOperating Temp. Range: 0 Degrees to 150 Degrees F
Gauge Primary Range Values: 0 to 600Country of Origin (subject to change): Brazil

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., FNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Thermoplastic, Gauge Case Color Black, Calibration Certificate Included No

Reviews