SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Gauge, 0 to 600 psi, 4-1/2In

ASHCROFT| Zoro #: G2226393| Mfr #: 451259SD04L600#

$85.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Primary Range Values: 0 to 600Connection Size: 1/2" NPTBasic Gauge Socket Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226393 Mfr #: 451259SD04L600#
Gauge Primary Range Values: 0 to 600Connection Size: 1/2" NPT
Basic Gauge Socket Material: Stainless SteelGraduations: 50 psi
Connection Location: LowerGauge Application: Process
Smallest Graduation: 50 psiLiquid Filled: No
Gauge Socket Material: 316L Stainless SteelGauge Mounting Method: Surface
Gauge Connection Size: 1/2"Basic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeBasic Gauge Case Material: Plastic
Calibration Certificate Included: NoRange: 0 to 600 psi
Gauge Connection Location: BottomGauge Primary Range Smallest Graduation: 50
Gauge Lens Material: GlassCase Color: Black
For Use With: Media Compatible with 316L Stainless SteelGauge Nominal Dial Size: 4-1/2"
Gauge Sensor Material: 316L Stainless SteelOperating Temp. Range: -50 Degrees to 150 Degrees F
Gauge Primary Range Units: psiGauge Case Color: Black
Gauge Panel Mountable: YesSeries: 1259SD
Item: Pressure GaugeGauge Accuracy: +/-0.50%
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Lens Material: GlassCountry of Origin (subject to change): China

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Thermoplastic, Gauge Case Color Black

Reviews