KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 600 psi, 4-1/2In

ASHCROFT| Zoro #: G0615587| Mfr #: 451279SS04LXLL600

$194.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Liquid Filled: No
Connection Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615587 Mfr #: 451279SS04LXLL600
Basic Gauge Lens Material: GlassLiquid Filled: No
Connection Size: 1/2" NPTPressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Units: psiCase Color: Black
Gauge Connection Size: 1/2"Basic Gauge Sensor Material: Stainless Steel
Basic Gauge Case Material: PlasticGauge Primary Range Values: 0 to 600
Connection Location: LowerGauge Application: Process
Gauge Socket Material: 316 Stainless SteelGauge Sensor Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Series: 1279SS XLLGauge Panel Mountable: Yes
Gauge Connection Type: MNPTGauge Accuracy: +/-0.50%
Range: 0 to 600 psiCalibration Certificate Included: No
Graduations: 50 psiGauge Special Options: PLUS!(TM) Performance
Gauge Mounting Method: SurfaceGauge Lens Material: Glass
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Smallest Graduation: 5
Smallest Graduation: 5 psiOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Socket Material: Stainless SteelItem: Pressure Gauge
Gauge Case Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Pressure Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Phenolic, Gauge Case Color Stainless Steel

Reviews