KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Gauge, 0 to 600 psi, 4-1/2In

ASHCROFT| Zoro #: G0610197| Mfr #: 451379ASL04L600#

$135.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610197 Mfr #: 451379ASL04L600#
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Brass
Gauge Primary Range Units: psiGauge Socket Material: Brass
Smallest Graduation: 50 psiCalibration Certificate Included: No
Gauge Accuracy: +/-0.50%Operating Temp. Range: 0 Degrees to 150 Degrees F
Item: Pressure GaugeGauge Application: General Purpose
Gauge Nominal Dial Size: 4-1/2"Basic Gauge Wetted Parts: Brass / Bronze
Pressure and Vacuum Gauge Type: Pressure GaugeCase Color: Black
Range: 0 to 600 psiConnection Location: Lower
Gauge Connection Location: BottomGauge Connection Type: MNPT
Series: 1379ASGraduations: 50 psi
Liquid Filled: YesGauge Case Color: Black
Gauge Filled With: GlycerinGauge Panel Mountable: No
Connection Size: 1/2" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 50For Use With: Media Compatible with Bronze
Basic Gauge Sensor Material: BronzeGauge Sensor Material: Phosphor Bronze
Gauge Primary Range Values: 0 to 600Gauge Connection Size: 1/2"
Basic Gauge Case Material: PlasticCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Aluminum, Gauge Case Color Black

Reviews