SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Gauge, 0 to 600 psi, 4-1/2In

ASHCROFT| Zoro #: G1503241| Mfr #: 451379SSL04L600#

$154.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge Primary Range Values: 0 to 600Connection Size: 1/2" NPTBasic Gauge Socket Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503241 Mfr #: 451379SSL04L600#
Gauge Primary Range Values: 0 to 600Connection Size: 1/2" NPT
Basic Gauge Socket Material: Stainless SteelGraduations: 50 psi
Connection Location: LowerGauge Application: General Purpose
Smallest Graduation: 50 psiGauge Filled With: Glycerin
Liquid Filled: YesGauge Socket Material: 316L Stainless Steel
Gauge Connection Size: 1/2"Basic Gauge Sensor Material: Stainless Steel
Pressure and Vacuum Gauge Type: Pressure GaugeBasic Gauge Case Material: Plastic
Calibration Certificate Included: NoRange: 0 to 600 psi
Gauge Connection Location: BottomGauge Primary Range Smallest Graduation: 50
Gauge Lens Material: AcrylicCase Color: Black
For Use With: Media Compatible with 316L Stainless SteelGauge Nominal Dial Size: 4-1/2"
Gauge Sensor Material: 316L Stainless SteelOperating Temp. Range: 0 Degrees to 150 Degrees F
Gauge Primary Range Units: psiGauge Case Color: Black
Gauge Panel Mountable: NoSeries: 1379SS
Item: Pressure GaugeGauge Accuracy: +/-0.50%
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Stainless Steel
Basic Gauge Lens Material: PlasticCountry of Origin (subject to change): United States

Description

Pressure Gauge, General Purpose, 4-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 0 to 600, psi, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 50, Gauge Case Material Aluminum, Gauge Case Color Black

Reviews