Pressure Gauge, 0 to 80 psi, 3-1/2In, 1/4In

ASHCROFT| Zoro #: G1893577| Mfr #: 35 1005P XUL 02L 80#

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1893577 Mfr #: 35 1005P XUL 02L 80#
Basic Gauge Lens Material: PlasticItem: Pressure Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: No
Pressure and Vacuum Gauge Type: Pressure GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: psiGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: PlasticRange: 0 to 80 psi
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Bronze
Gauge Primary Range Values: 0 to 80Gauge Primary Range Smallest Graduation: 2
Graduations: 20 psiBasic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-3-2-3%Smallest Graduation: 2 psi
Gauge Case Material: ABS PlasticGauge Application: Fire Sprinkler Systems
Gauge Nominal Dial Size: 3-1/2"Calibration Certificate Included: No
Case Color: BlackSeries: 1005P
Gauge Primary Range Numbered Graduations: 20Gauge Connection Size: 1/4"
Gauge Sensor Material: Phosphor BronzeGauge Socket Material: Brass
Basic Gauge Socket Material: BrassCountry of Origin (subject to change): Brazil

Description

Pressure Gauge, Fire Sprinkler Systems, 3-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 80, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material ABS Plastic, Gauge Primary Range Numbered Graduations 20, Gauge Case Color Black

Reviews