Ashcroft

Pressure Gauge

Ashcroft Pressure Gauge 251032SL15L200#
Hover or click to zoom Tap to zoom
$270.10
  • Item: Pressure Gauge
  • Accuracy: +/-2%
  • Series: 1032S
  • Socket Material: 316L Stainless Steel
  • Gauge Case Material: 300 Stainless Steel
  • Process Connection Location: Bottom
  • Gauge Case Liquid: Glycerin
  • Liquid-Filled Case: Yes
See full product details
This item ships free.

Total: $270.10

Ashcroft #251032SL15L200# Specifications

  • Item: Pressure Gauge
  • Accuracy: +/-2%
  • Series: 1032S
  • Socket Material: 316L Stainless Steel
  • Gauge Case Material: 300 Stainless Steel
  • Process Connection Location: Bottom
  • Gauge Case Liquid: Glycerin
  • Liquid-Filled Case: Yes
  • Ambient Operating Temperature Range: -40 Degrees to 150 Degrees F
  • Lens Material: Polycarbonate
  • Primary Scale Units: psi
  • Primary Pressure Range: 0 to 200
  • Hazardous Location Rating: Not Rated
  • Nominal Dial Size: 2 1/2 in
  • IP/NEMA Rating: IP65
  • Pressure Range Type: Pressure
  • Sensor Material: 316 Stainless Steel
  • Pressure Gauge Type: Sanitary Pressure Gauge
  • Process Connection Size: 1 1/2 in
  • Process Connection Type: Tri-Clamp
  • Country of Origin (subject to change): United States

Description

Pressure Gauge

Restrictions and Compliance

Reviews of Ashcroft #251032SL15L200#