customer-service Help
Ashcroft

Pressure Gauge

Ashcroft Pressure  Gauge 302086SD02LXCYLM2000#
Tap to zoom
Hover or click to zoom
$988.80
  • Item: Pressure Gauge
  • Gauge Case Material: Stainless Steel
  • IP/NEMA Rating: Not Rated
See full product details
This item ships free.

Total: $988.80

Ashcroft #302086SD02LXCYLM2000# Specifications

  • Item: Pressure Gauge
  • Gauge Case Material: Stainless Steel
  • IP/NEMA Rating: Not Rated
  • Accuracy Grade: Not Graded
  • Primary Scale Units: psi
  • Primary Pressure Range: 0 to 2000
  • Process Connection Gender: Male
  • Process Connection Location: Bottom
  • Process Temperature Range: 0 Degrees to 150 Degrees F
  • Sensor Material: 316 Stainless Steel
  • Pressure Gauge Type: Test Pressure Gauge
  • Process Connection Type: NPT
  • Process Connection Size: 1/4 in
  • Nominal Dial Size: 3 in
  • Country of Origin (subject to change): United States

Description

Pressure Gauge

Restrictions and Compliance

Reviews of Ashcroft #302086SD02LXCYLM2000#