Ashcroft
Pressure Gauge
Mfr # 351009SW02LX5G1000#022198SS25X5G
Zoro # G803530237
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Series 1009
- Socket Material 316L Stainless Steel
- Process Connection Type MNPT
- Process Connection Location Bottom
Explore More Products
- ASHCROFT Pressure Gauge 20W1005SH 02L XZG 30#
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 351009SWL02L300#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black 20W1005PH02L100#
- ASHCROFT Pressure Gauge 251009SW02L200#25310HH02TCG
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black 45-1082PS 02L 600 PSI
- ASHCROFT 412In 14In 0160Kpa Npt Pressure Gauge 45-1279-SS-02L-160KPA
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black DG2531L0NAMO2L30#-XCYC4LM
- ASHCROFT Pressure Gauge 251009SW02LX5G3000#022198SS25X5G
- ASHCROFT Digital Pressure Gauge, 0 to 7 psi, 1 1/2 in Triclamp, Silver 302132SD20LXBKBLCYLM7BR
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 2000 PSI CF1P-140A
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL1000
- Ashcroft Pressure Gauges