Ashcroft

Pressure Gauge

Ashcroft Pressure Gauge 401008S01L3000#
Hover or click to zoom Tap to zoom
Key Features
  • Item: Pressure Gauge
  • Accuracy: +/-3-2-3%
  • Application: Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
  • Case Color: Stainless Steel
  • Gauge Case Material: 304 Stainless Steel
  • Process Temperature Range: -40 Degrees to 200 Degrees F
  • Lens Material: Polycarbonate
  • IP/NEMA Rating: IP66, NEMA4X
See full product details
$43.72

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ashcroft #401008S01L3000# Specifications

  • Item: Pressure Gauge
  • Accuracy: +/-3-2-3%
  • Application: Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
  • Case Color: Stainless Steel
  • Gauge Case Material: 304 Stainless Steel
  • Process Temperature Range: -40 Degrees to 200 Degrees F
  • Lens Material: Polycarbonate
  • IP/NEMA Rating: IP66, NEMA4X
  • Process Connection Size: 1/8 in
  • Process Connection Type: NPT
  • Liquid-Filled Case: No
  • Primary Scale Units: psi
  • Nominal Dial Size: 1 1/2 in
  • Process Connection Location: Bottom
  • Primary Pressure Range: 0 to 3,000
  • Socket Material: 316L Stainless Steel
  • Sensor Material: 316L Stainless Steel
  • Process Connection Gender: Male
  • Country of Origin (subject to change): Brazil

Description

Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range 0 to 3,000, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel

Restrictions and Compliance

Reviews of Ashcroft #401008S01L3000#

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.