Ashcroft

Pressure Gauge

Ashcroft Pressure Gauge 451220S04L200#
Hover or click to zoom Tap to zoom
Key Features
  • Item: Pressure Gauge
  • Case Color: Black
  • Socket Material: 316L Stainless Steel
  • Gauge Case Material: Phenolic
  • Process Connection Size: 1/2 in
  • Process Temperature Range: -20 Degrees to 200 Degrees F
  • Lens Material: Glass
  • Process Connection Gender: Male
See full product details
$109.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ashcroft #451220S04L200# Specifications

  • Item: Pressure Gauge
  • Case Color: Black
  • Socket Material: 316L Stainless Steel
  • Gauge Case Material: Phenolic
  • Process Connection Size: 1/2 in
  • Process Temperature Range: -20 Degrees to 200 Degrees F
  • Lens Material: Glass
  • Process Connection Gender: Male
  • Primary Pressure Range: 0 to 200
  • Sensor Material: 316L Stainless Steel
  • Nominal Dial Size: 4 1/2 in
  • Secondary Scale Units: psi
  • Process Connection Type: NPT
  • Process Connection Location: Bottom
  • Country of Origin (subject to change): United States

Description

Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 200, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1220, Application Deionized Water, Refrigeration, Specialized OEM Equipment

Restrictions and Compliance

Reviews of Ashcroft #451220S04L200#

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.