Ashcroft

Pressure Gauge

Ashcroft Pressure Gauge 451259SD04LXCY5G200#-042198SS50X5G
Hover or click to zoom Tap to zoom
  • Item: Pressure Gauge
  • Accuracy: +/-0.5%
  • Socket Material: 316L Stainless Steel
  • Process Connection Type: MNPT
  • Lens Material: Glass
  • Process Connection Size: 1/2 in
  • Sensor Material: 316L Stainless Steel
  • Process Temperature Range: -20 Degrees to 200 Degrees F
See full product details
$234.24

Subtotal: $234.24

Ashcroft #451259SD04LXCY5G200#-042198SS50X5G Specifications

  • Item: Pressure Gauge
  • Accuracy: +/-0.5%
  • Socket Material: 316L Stainless Steel
  • Process Connection Type: MNPT
  • Lens Material: Glass
  • Process Connection Size: 1/2 in
  • Sensor Material: 316L Stainless Steel
  • Process Temperature Range: -20 Degrees to 200 Degrees F
  • Primary Scale Units: psi
  • Process Connection Location: Bottom
  • Nominal Dial Size: 4 1/2 in
  • Primary Pressure Range: 0 to 200
  • Country of Origin (subject to change): Brazil

Description

Pressure Gauge

Restrictions and Compliance

Reviews of Ashcroft #451259SD04LXCY5G200#-042198SS50X5G

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.