Ashcroft

Pressure Gauge

Ashcroft Pressure Gauge 451259SD04LXCYD3300#
Hover or click to zoom Tap to zoom
$98.64
  • Item: Pressure Gauge
  • Accuracy: +/-0.5%
  • Application: Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
  • Primary Scale Units: psi
  • Socket Material: 316L Stainless Steel
  • IP/NEMA Rating: IP65
  • Series: 1259
  • Process Connection Size: 1/2 in
See full product details
This item ships free.

Total: $98.64

Ashcroft #451259SD04LXCYD3300# Specifications

  • Item: Pressure Gauge
  • Accuracy: +/-0.5%
  • Application: Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
  • Primary Scale Units: psi
  • Socket Material: 316L Stainless Steel
  • IP/NEMA Rating: IP65
  • Series: 1259
  • Process Connection Size: 1/2 in
  • Primary Pressure Range: 0 to 300
  • Gauge Case Material: Polybutylene Terephthalate
  • Process Connection Gender: Male
  • Sensor Material: 316L Stainless Steel
  • Pressure Gauge Type: Process Pressure Gauge
  • Lens Material: Glass
  • Nominal Dial Size: 4 1/2 in
  • Liquid-Filled Case: No
  • Process Connection Type: NPT
  • Process Connection Location: Bottom
  • Process Temperature Range: -20 Degrees to 200 Degrees F
  • Country of Origin (subject to change): Brazil

Description

Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1259

Restrictions and Compliance

Reviews of Ashcroft #451259SD04LXCYD3300#