Ashcroft
Pressure Gauge
Mfr # 638008A4G02LP0L15000#
Zoro # G105175143
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ventable Fill Plug
- Accuracy +/-1.6%
- Application Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
- Case Color Stainless Steel
- Gauge Case Material 304 Stainless Steel
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Gray 302089SD02L300#
- ASHCROFT Pressure Gauge M-15DDG-01B-160S80-XZG
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black 45-1082AS 02L 300 PSI
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black 451379ASL04L1000#
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02LXLLV/30
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Plastic, Black 20W1005PH01B 60 PSI
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 1009S
- ASHCROFT Pressure Gauge 451279AS02L60#
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver 302086SD02LXCYLM300#
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver TRI-HD-302L-E
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black 35W1005PH02L160#
- Ashcroft Pressure Gauges