SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, Diaphragm, 1.5 to 15 psi

ASHCROFT| Zoro #: G1648157| Mfr #: B424VXCYLM15

$201.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 1.5 to 15 psiItem: Pressure SwitchNEMA Rating: 3, 4, 4X, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648157 Mfr #: B424VXCYLM15
Range: 1.5 to 15 psiItem: Pressure Switch
NEMA Rating: 3, 4, 4X, 13Action: Standard
Port Type: 1-Port 1/4" FNPTDifferential: 0.5 to 1.5 psi
Series: BContact Form: SPDT
Actuation Type: DiaphragmCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 0.5 to 1.5 psi, Range 1.5 to 15 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form SPDT, NEMA Rating 3, 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range

Reviews