PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pressure Switch, Diaphragm, 1.5 to 15 psi

ASHCROFT| Zoro #: G1265381| Mfr #: LPAN4HV25XCYLM15

$347.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 1.5 to 15 psiItem: Pressure SwitchNEMA Rating: 4, 4X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265381 Mfr #: LPAN4HV25XCYLM15
Range: 1.5 to 15 psiItem: Pressure Switch
NEMA Rating: 4, 4XAction: Standard
Port Type: 1-Port 1/4" FNPTDifferential: 2.5 to 13 psi
Series: LContact Form: DPST
Actuation Type: DiaphragmCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 2.5 to 13 psi, Range 1.5 to 15 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form DPST, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series L, Factory On/Off Setting 90 Percent of Range

Reviews