Pressure Switch, Diaphragm, 1.5 to 15 psi

ASHCROFT |Zoro #: G0789397|Mfr #: LPDN4GGV25XCYLM15

$296.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789397 Mfr #: LPDN4GGV25XCYLM15
Contact Form: DPSTItem: Pressure Switch
Actuation Type: DiaphragmPort Type: 1-Port 1/4" FNPT
Action: StandardRange: 1.5 to 15 psi
NEMA Rating: 4, 4XCountry of Origin (subject to change): United States

Product Description

Pressure Switch, Pressure Range 1.5 To 15 PSI, Switch Type 2 SPDT Independently Set, Fixed Deadband, Enclosure NEMA 4, 4X, Diaphragm Actuation Type, Max Pressure 500 PSI, Port Type 1/4 In FNPT, Number of Ports 1, Max Operating Temp 20 To 300 F, Electrical Ratings 15A @125/250Vac, 1/2A @125Vdc, 6A @30Vdc, Additional Features Control And Limit Pressures In Compressors, Pumps or Other Pressure Equipment, Protects Equipment Against High Or Low Pressure Conditions, Includes Instructions

Product Reviews