BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, Diaphragm, 20 to 200 psi

ASHCROFT| Zoro #: G0482675| Mfr #: LPAN4HV25XCYLM200

$254.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: LContact Form: DPSTActuation Type: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482675 Mfr #: LPAN4HV25XCYLM200
Series: LContact Form: DPST
Actuation Type: DiaphragmItem: Pressure Switch
NEMA Rating: 4, 4XDifferential: 18 to 180 psi
Action: StandardPort Type: 1-Port 1/4" FNPT
Range: 20 to 200 psiCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 18 to 180 psi, Range 20 to 200 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form DPST, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series L, Factory On/Off Setting 90 Percent of Range

Reviews