Pressure Switch, Diaphragm, 20 to 200 psi

ASHCROFT| Zoro #: G1901015| Mfr #: LPDN4GGV25XCYLM200

$392.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 20 to 200 psiItem: Pressure SwitchNEMA Rating: 4, 4X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901015 Mfr #: LPDN4GGV25XCYLM200
Range: 20 to 200 psiItem: Pressure Switch
NEMA Rating: 4, 4XAction: Standard
Port Type: 1-Port 1/4" FNPTDifferential: 10 to 23 psi
Series: LContact Form: DPST
Actuation Type: DiaphragmCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 10 to 23 psi, Range 20 to 200 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form DPST, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series L, Factory On/Off Setting 90 Percent of Range

Reviews