BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Switch, Stndard, 3 to 30 psi, SPDT

ASHCROFT| Zoro #: G0908607| Mfr #: B424VXCYLM30

$183.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: BContact Form: SPDTActuation Type: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908607 Mfr #: B424VXCYLM30
Series: BContact Form: SPDT
Actuation Type: DiaphragmItem: Pressure Switch
NEMA Rating: 3, 4, 4X, 13Differential: 0.5 to 1.5 psi
Action: StandardPort Type: 1-Port 1/4" FNPT
Range: 3 to 30 psiCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 0.5 to 1.5 psi, Range 3 to 30 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form SPDT, NEMA Rating 3, 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range

Reviews