Pressure Switch, Stndard, 6 to 60 psi, DPST

ASHCROFT| Zoro #: G0686673| Mfr #: LPDN4GGV25XCYLM60

$347.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 6 to 60 psiItem: Pressure SwitchNEMA Rating: 4, 4X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686673 Mfr #: LPDN4GGV25XCYLM60
Range: 6 to 60 psiItem: Pressure Switch
NEMA Rating: 4, 4XAction: Standard
Port Type: 1-Port 1/4" FNPTDifferential: 3 to 7 psi
Series: LContact Form: DPST
Actuation Type: DiaphragmCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 3 to 7 psi, Range 6 to 60 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form DPST, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series L, Factory On/Off Setting 90 Percent of Range

Reviews