BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pressure Swtch, Diaphrgm, 3 to 30 psi, DPST

ASHCROFT| Zoro #: G0696525| Mfr #: LPAN4HV25XCYLM30

$397.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 4, 4XContact Form: DPSTDifferential: 3 to 27 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696525 Mfr #: LPAN4HV25XCYLM30
NEMA Rating: 4, 4XContact Form: DPST
Differential: 3 to 27 psiItem: Pressure Switch
Actuation Type: DiaphragmAction: Standard
Port Type: 1-Port 1/4" FNPTRange: 3 to 30 psi
Series: LCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 3 to 27 psi, Range 3 to 30 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form DPST, NEMA Rating 4, 4X, Actuation Type Diaphragm, Action Standard, Series L, Factory On/Off Setting 90 Percent of Range

Reviews