Pressure Swtch, Diaphrgm, 6 to 60 psi, SPDT

ASHCROFT| Zoro #: G2280004| Mfr #: B424VXCYLM60

$179.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: StandardActuation Type: DiaphragmContact Form: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280004 Mfr #: B424VXCYLM60
Action: StandardActuation Type: Diaphragm
Contact Form: SPDTItem: Pressure Switch
NEMA Rating: 3, 4, 4X, 13Series: B
Range: 6 to 60 psiPort Type: 1-Port 1/4" FNPT
Differential: 1.0 to 3.5 psiCountry of Origin (subject to change): United States

Description

Pressure Switch, Differential 1.0 to 3.5 psi, Range 6 to 60 psi, Port Type 1-Port 1/4 In. FNPT, Contact Form SPDT, NEMA Rating 3, 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series B, Factory On/Off Setting 90 Percent of Range

Reviews